Buy more than* S$200* and get FREE SHIPPING

Super flexible fluorine hose

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hose Length (m)
1
Working Pressure (MPa)
0- 0.6
Operating Temperature Range (deg C)
-20 - 80
...see all>
Product Options
ADD TO CART
Hose Outer Diameter (mm) Hose Inside-Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Outer Diameter (mm) Hose Inside-Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 3 16 1roll(1m) 1 E-SJ-3-CUT 86304461 6.99 SGD
In stock
6 4 20 1roll(1m) 1 E-SJ-4-CUT 86304477 9.99 SGD
In stock
4 2 12 1roll(1m) 1 E-SJ-2-CUT 86304443 5.99 SGD
In stock
9 6 45 1roll(1m) 1 E-SJ-6-CUT 86304486 12.99 SGD
In stock
12 8 80 1roll(1m) 1 E-SJ-8-CUT 86304495 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for connection hose of Subaru 360 brake reservoir tank and master cylinder.
5
From Japan
On 2017-04-30 22:14:00
Brake fluid comes in with ordinary hose but this hose is good without leakage bleeding.
This review is about item#86304486.
As a fuel hose
3
From Japan
On 2016-11-14 15:23:55
It is harder than I thought, so I can not recommend it if you need elasticity.
This review is about item#86304461.
Solvent based paint piping
4
From Japan
On 2015-07-02 09:34:40
Even if the fluorine tube wall thickness 0.5 mm was difficult to handle, purchased because it is soft & solvent resistant. Certainly, it is soft for fluorine tube. Since it is a two-layer structure and the outside is a urethane type, the printed letters disappear when wiped with a solvent for dirt cleaning.
This review is about item#86304477.