Buy more than* S$200* and get FREE SHIPPING

Insurok Thai AB Series Ivory

4.57 (7)
Material
66 Nylon
Color
Ivory
Type
Weather resistance, heat resistance
Allowable Temperature (degreeC)
-40 - +110
UL Standards
-
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions B (mm) Maximum Bundle Diameter (phi mm) Dimensions C (mm) Dimension T (mm) Minimum bundling Diameter (mm) Compatible Tool Loop Tension Strength Minimum Value(N[kgf]) Dimensions L (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions B (mm) Maximum Bundle Diameter (phi mm) Dimensions C (mm) Dimension T (mm) Minimum bundling Diameter (mm) Compatible Tool Loop Tension Strength Minimum Value(N[kgf]) Dimensions L (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 4.8 22 3.5 1.1 1.0 MK8, MK3, AIR-SP 80.0(8.16) 100 2.5 1Bag(100PC) 1 AB 100-IVY 08038046 4.99 SGD
In stock
6.1 5.9 36 4.4 1.2 1.0 MK8, MK3, AIR-SP, MK9 133.3(13.60) 152 3.5 1Bag(100PC) 1 AB 150-IVY 08038055 6.99 SGD
In stock
7.6 7.3 50 5.9 1.2 1.5 MK8, MK3, AIR-SP, MK9 225(22.96) 202 4.6 1Bag(100PC) 1 AB 200-IVY 08038064 10.99 SGD
In stock
8.8 9.0 65 5.0 1.5 1.5 MK8, MK3, AIR-SP, MK9 266.7(27.21) 251 4.8 1Bag(100PC) 1 AB 250-IVY 08038073 23.99 SGD
In stock
8.8 9.0 80 5.0 1.5 1.5 MK8, MK3, AIR-SP, MK9 266.7(27.21) 301 4.8 1Bag(100PC) 1 AB 300-IVY 08038082 31.99 SGD
In stock
13.0 10.8 100 6.5 1.8 3.0 MK9, MK10 533.4(54.43) 382 7.5 1Bag(50PC) 1 AB 350-IVY 08038091 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For wire bonding, antenna wire, piping hose etc.
5
From Japan
On 2018-12-07 19:30:03
It is a good product with outstanding light resistance (ultraviolet rays). Somewhat higher price compared to others, but strength and ease of handling are also good each time, we have purchased this series of products. It is a recommended product.
This review is about item#8038073.
Air conditioning construction
5
From Japan
On 2018-07-20 15:46:25
Weather resistant, I always use this. I was told that it will take 3 or 4 days to get it at the electric material store I ordered it with Monotaro and immediately received it and it was saved!
This review is about item#8038082.
During telephone line construction
5
From Japan
On 2017-03-15 10:20:04
It is pretty handy at mass merchandising stores, which makes it difficult to obtain it.
This review is about item#8038064.
Used as an aid after adhesion of aluminum material
4
From Japan
On 2016-12-04 14:56:29
I strongly tighten up so we would like to make it a strong product that can withstand it a little more.
This review is about item#8038073.
Car maintenance
4
From Japan
On 2016-04-27 17:48:35
Because there is heat resistance order. It was able to be used without problems even if it was used in a car engine room, but it was used in a place where it seems to be hot. I am satisfied because the number is also not possible and it is impossible.
This review is about item#08038055.
Bicycle parts fixation
5
From Japan
On 2016-02-09 17:20:29
It is used for fixing the speed sensor and parts around the handle. It is a band that is different from an unnamed item sold at a home center. Person who thinks durability is here.
This review is about item#08038064.
Cable routing
4
From Japan
On 2014-04-24 00:36:53
Products of this manufacturer can be used with confidence. Although it is used under high temperature environment, it is definitely stopped. One complaint! I would like to have the basic performance specified in the bag. Although this product is a heat-resistant type, there are also some types of heat-resistant type, so I am writing with magic.
This review is about item#08038064.

Related Products