Tiflex Hose Antistatic W type
(2)
Feature
* Products that meet your criteria are shown in
table below.
Length (m) 4
Pitch (mm) 8.0
Inner Diameter (phi mm) 32.0
Outer Diameter (phi mm) 40.5
Allowable Bending Radius (mm) 80
Allowable Pressure (MPa[kgf/cm2]) 0.25[2.5]
Nominal Diameter (mm) 32
Decompression Deforming Temperature (℃) 55
Reference Weight (g/m) 420
Caution This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Exchange due to aged deterioration
From Japan
On 2017-08-07 23:46:29
It is best to use without waste with the length you want to exchange.
Used as a dust collecting duct
From Japan
On 2017-06-10 09:11:56
It was harder than I expected, so I could not walk around and repurchased other ducts. I think that it is good to have information on bending R which is a reference for use.
Related Products
Top