Buy more than* S$200* and get FREE SHIPPING

Acetate tape No.635

Tape Width (mm)
18
Tape Length (m)
30
Extensibility (%)
37
Tape Thickness (mm)
0.06
Adhesive Power (N/10mm)
3.14
Tensile Strength (N/10mm)
40.6
Purpose
Gifts packaging, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1case(100roll) 1 No.635 89733217 679.90 SGD
Shipped after 2019-10-29
ADD TO CART

Related Products