Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Packing craft tape

Weight (g)
330
Tape Width (mm)
50
Tape Length (m)
50
Tape Thickness (mm)
0.15
Adhesive Power (N/10mm)
5.2
Tensile Strength (N/25mm)
178
Tensile Strength (N/10mm)
71.2
Adhesive Force (N/25mm)
13
Purpose
The packaging of white cardboard box.  The packaging of courier and mail.  The reinforcement of such a paper box.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 J4190 89731932 7.99 SGD
Shipped after 2019-04-22
ADD TO CART

Related Products