Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Octape pot with one hand

4.00 (1)
TKG Part Number (2015)
5-0072-1201
TKG Part
6-0091-1001
Inner Diameter x Depth (mm)
140x70
Capacity (L)
0.7
Weight (kg)
1.25
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
1pc 1 65548 88661106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
office
4
From Japan
On 2015-08-04 01:48:30
I was looking for such a material because I do not like fluorine processed products. Because it is an old-fashioned office, the thermal power source is like an electric heating stove, but it can be used without problems and usability is almost satisfactory. Although I think that it is inevitable to feel a little weight when it is accustomed to the fluorine processed product, it does not matter how it is due to the material and due to the material of safety. The only thing I would like to improve in the future is that there was no description of Japanese even though the manual was in various languages. I could do it properly to see and use illustrations, but I got a little confusing with how to put the handles.