Buy more than* S$200* and get FREE SHIPPING

Grill knob (male thread)

TRUSCO Part Number
105-9696
Color
Matte black
Weight (g)
38
Dimensions A (mm)
50
Dimension F (mm)
30
Screw Type
Bolt
Dimensions D (mm)
13.5
Dimensions E (mm)
M8x1.25
Dimensions B (mm)
30
Material (Screwed Part)
SUM22L
Surface Processing (Screw)
Zinc plating
Dimensions C (phi mm)
20
Material (knobs)
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GK50x30 02035363 -
Discontinued
[x]
ADD TO CART

Related Products