Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Minibarubu

4.50 (2)
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
1pc 1 VF40MB 89226182 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Oil line valve
4
From Japan
On 2018-04-14 19:50:31
nipple? I could not find the size of the part on the manufacturer's HP, but tried purchasing for the sake as well. By the way, in actual measurement, the total length was 31.7 mm, the height was 21.5 mm, the width was 15.3 mm, the inner diameter of the nipple part was 2.7 mm, the maximum outer diameter was 5.6 φ. Through water, it seems to be usable without leaking. However, the knob of the valve is pretty hard, you need to hold the main body firmly and turn it. It can be said to other manufacturers, but I may be looking for different uses, I want you to note the size.
This review is about item#89226182.
Rice cultivation seedling spraying
5
From Japan
On 2017-04-04 09:23:15
It was easy to install, it worked tightly without leakage.
This review is about item#89226182.