Buy more than* S$200* and get FREE SHIPPING

Stainless steel bracket (reinforcement bracket) 330

5.00 (1)
Material
SUS304
Plate Thickness (mm)
3
Plate Width (mm)
30
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension H (mm) Mounting Hole Pitch a (mm) Mounting Hole Pitch b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Mounting Hole Pitch a (mm) Mounting Hole Pitch b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 22 - 1pc 1 330-045 00292854 4.99 SGD
Shipped after 2019-02-25
180 76 76 1pc 1 330-180 00292924 17.99 SGD
Shipped after 2019-02-25
90 31 31 1pc 1 330-090 00292888 6.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
"Fixing the wooden post to the block" in the blindfence installation
5
From Japan
On 2016-02-24 08:25:38
I searched for an L-shaped bracket at a nearby home center, but because the board thickness was too thick and the screw holes were small and only the items far from the image were far away, I found this here by surfing the net. This time, the blindfence installation work In order to fix the wood strut (2 m) to the block, I used it. Before pouring the cement into the foundation with the pillars standing upright on the concrete foundation, it is necessary to fix the verticality of the support so that it does not move. Having five screw holes has been fortunate. Once you determine vertical, it will never move. As the cement solidifies and the struts are firmly fixed, L brackets also help reinforce. The price is reasonable. It really was saved.
This review is about item#00292888.

Related Products

KGY

KGY