Buy more than* S$200* and get FREE SHIPPING

O2 Sensor Socket

4.00 (1)
Overall Length (mm)
30
Weight (g)
154
Plug-in Angle (mm [inch])
9.5[3/8]
Dimensions D (mm)
33.2
Width Across Flat (mm)
22(12PT)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 OSV-30 01465817 19.99 SGD
Shipped after 2019-02-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
4
From Japan
On 2018-05-28 08:17:02
I bought it together with things with a length of 50 mm. It seems that the paint is matted and it seems to get scratched easily, but it feels rusty, but since there is no problem in use, I think that the price is cheap and good.
This review is about item#01465817.

Related Products