Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

DC geared motor TG-85E-SG type

5.00 (2)
...see all>
Product Options
ADD TO CART
Revolution (min-1[r.p.m]) Rated Voltage (V) Rated Output (W) Rated Current (mA) Rated Torque (mN・m) Rated Torque (kgf cm) Reduction Ratio Weight (g) Dimensions L (mm) Number of Steps Item.# Sales Price Availability Qty.
Revolution (min-1[r.p.m]) Rated Voltage (V) Rated Output (W) Rated Current (mA) Rated Torque (mN・m) Rated Torque (kgf cm) Reduction Ratio Weight (g) Dimensions L (mm) Number of Steps Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cardboard feed machine
5
From Japan
On 2017-06-02 21:32:52
I use a rubber roller on the shaft and use it for cardboard feeding. It is operating without torque to torque.
This review is about item#1776818.
Driving motor of punch device (prototype)
5
From Japan
On 2015-12-22 15:13:38
We arranged according to the order of tools and materials. MonotaRO which has everything is very useful.
This review is about item#01776793.