Buy more than* S$200* and get FREE SHIPPING

Auto Light unit

5.00 (1)
Operating Temperature Range (deg C)
-20-80
Cord Length (mm)
690
Output Current (mA)
500
Thickness (sq)
0.2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 2856 02020253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For turning on / off the scanner (car security accessory)
5
From Japan
On 2015-01-13 13:56:39
Generally the scanner attached to the car security is blinking regardless of day and night. Even if it blinks brightly in the daytime, it is not noticeable, not to be seen. It also wastes the battery wastefully. So we came up with an idea to turn on / off the scanner operation according to the surrounding brightness. It's easy to wear between security and scanner. It seems that the illuminance threshold to be turned on and off seems to be set to a fairly bright condition, and the installation place of the main body seems to be the best on the dashboard. Even in the shade of cloudy we will recognize it as daytime if the sensor is hitting sky light (← not direct sunlight). If you want greedy, you can flexibly choose the installation location of the main body if it makes the threshold variable, so I appreciate it.
This review is about item#02020253.

Related Products