Buy more than* S$200* and get FREE SHIPPING

Window Seal Remover

3.12 (26)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. Since the tip of the blade is sharp, please be careful when handling.
Handle Dimensions (mm)
75xphi18
Body Dimensions (mm)
125xphi25
Wire Length (mm)
200
Blade Width (mm)
6.5 (center)
Blade Length (mm)
25
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
1pc 1 M12-K130A 05366262 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 6
2 star 3
1 star 6
Review Rating: 3.12
26 Customer Reviews
The reviews are automatic translation.
Glass change
3
From Japan
On 2018-10-24 14:35:34
I was able to use it without any problem though a little power is needed. I think that sharpness is somewhat bad.
This review is about item#5366262.
Windshield change
5
From Japan
On 2018-10-08 22:35:20
I used it by replacing the front glass of Alto 17 years ago. I was worried because there was a low evaluation, but I could use it without problems at all. Sealing material easily peeled off so as to slide on the glass. The cutter was also used on the lower side for about 10 minutes and it was able to be removed without any problems. Because it is cheap, I want you to keep selling.
This review is about item#5366262.
Used for replacing windshield
5
From Japan
On 2018-10-07 18:55:44
I used it for windshield replacement of mini vehicles. I cut a cutting edge with a diamond file a little, but it was able to be used without problems. It was cheap and it was good.
This review is about item#5366262.
Car windshield change
1
From Japan
On 2018-07-29 00:40:41
It was not good at all because the cutting edge of the blade was bad. It will not be usable as a tool.
This review is about item#5366262.
Peel off the window glass
1
From Japan
On 2018-07-19 09:13:23
I can not cut it. Power is required considerably. It is not very useful.
This review is about item#5366262.
Automobile glass change
4
From Japan
On 2018-07-11 18:34:33
Because I used it for the first time, I did not understand the point. It is not very difficult to grasp the way.
This review is about item#5366262.
Front window glass desorption
3
From Japan
On 2018-07-11 15:46:28
I would like to purchase as long as I want a spare tip.
This review is about item#5366262.
Removal of windshield
3
From Japan
On 2018-03-29 14:33:52
I need a lot of strength to cut adhesive. Maybe you should use it after sharpening the blade.
This review is about item#5366262.
Removing windshield
1
From Japan
On 2018-03-07 20:08:00
It's super super sorry, but I could not use it at all. Although soft coking may be cut, unfortunately the teeth did not stand on the windshield that cured 10 years ago. Request an answer from a young person! !
This review is about item#5366262.
I used it for Vamos.
5
From Japan
On 2017-12-13 05:15:17
I used it to replace the windshield of Vamos. Although I was a little worried when I looked at the review, it is enough to use it. I feel like putting between glass and rubber, sliding and cutting with glass.
This review is about item#05366262.

Related Products