Buy more than* S$200* and get FREE SHIPPING

Wire stripper

4.72 (32)
Overall Length (mm)
160
Weight (g)
360
...see all>
Product Options
ADD TO CART
Type Material Core Wire Diameter and Nominal Area of Section Blade Part Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Core Wire Diameter and Nominal Area of Section Blade Part Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stranded wire SK5 (blade portion) 1.25,2,3.5,5.5,8mm2 HRC51 1pc 1 M-700C1 05589194 32.99 SGD
In stock
- - 1.0,1.6,2.0,2.6,3.2mm HV500-800 1pc 1 M-700B 05589185 29.99 SGD
In stock
For single wires S45C (blade part) 0.5,1.2,1.6,2.0mm HV500-800 1pc 1 M-700A 05589176 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.72
32 Customer Reviews
The reviews are automatic translation.
制御盤及び現場でのつなぎ込み
5
From Japan
On 2019-01-25 00:05:27
以前はマーベルの製品を使っていました。耐久性は使いだした為、分かりません。正直な感想は思っていた以上に良い商品です。個人的には満足いく工具です。
This review is about item#5589194.
Peeling of thick coated wire
5
From Japan
On 2018-12-11 09:31:03
I used several types of wire strippers, but this was the best.
This review is about item#5589176.
Automobile repair, electronic work, small remodeling
5
From Japan
On 2018-04-24 01:55:51
No problem in function, good. Because the price is reasonable, I think it is good to be able to align each size.
This review is about item#05589176.
Wiring work of car etc.
3
From Japan
On 2018-04-16 23:00:40
It can be used as well as a famous Bessel object. Although it is unknown about the durability of the blade, it is impossible to respond to other sizes with the replacement blade because there is no replacement blade, and it is disposable when the blade becomes useless. Although 1.25 and 2 are shared, this figure is the size of the copper wire and whether or not it can be shared depends on the outer diameter of the coating, so the display there is necessary. Actually, when the outer diameter is narrow and trying to peel off the deteriorated line, the surface is scraped and thereafter it will not catch at all afterwards. Even if it is about 1000 yen high, I regret that I should have used a type with replacement blades. Although I was able to purposely remove it with screws, I can not feel the motivation of the person in charge.
This review is about item#5589194.
Coating of electric wire
5
From Japan
On 2018-04-02 15:59:51
Last time I bought another type (beak type) thing, but since I could not use it at all, I bought this one's thing. Even if there are some differences in wire size, it can be used without any problems, and I am very satisfied this time.
This review is about item#5589194.
Car repair, DIY
5
From Japan
On 2018-03-20 21:23:09
I tried 3 sq at the beginning, but there is absolutely no problem It is enough for the DIY level not asking for durability and after-sales
This review is about item#5589194.
Solar light extension cable peeling
5
From Japan
On 2018-03-06 20:15:05
I use it when creating a mega-soller extension cable connector. The grip is slightly thicker than the vessel but there is no problem with the work. I hope the price is cheap.
This review is about item#5589194.
Crimping of electric wire, peeling off at wiring
5
From Japan
On 2018-02-08 21:33:44
I peeled cleanly by turning the electric wire a little and scratching it. Sharpness It is useful very well.
This review is about item#5589194.
Maintenance of vacuum packaging machine, automatic packaging machine, etc.
4
From Japan
On 2018-01-05 13:36:14
Although it is used less frequently, it is a useful tool if you have it, so I was searching for cheap ones. For now I have used it without problems.
This review is about item#5589176.
Used for wiring of radio.amp, power supply cable, etc.
5
From Japan
On 2017-11-21 18:45:01
There is nothing wrong. The shipment of goods was quick and correspondence was also good. Especially in simple packaging, the price is cheap for quality, it is covered cleanly and beautifully, easy to use
This review is about item#5589176.

Related Products