Buy more than* S$200* and get FREE SHIPPING

4P The motors Neo100 Premium

4.80 (15)
Number of Poles
4P
Voltage (V)
200(50/60Hz),220(60Hz)
Heat Resistance Class
155(F)
Purpose
Fans, pumps, compressors, in feng shui power equipment, such as. Chemical plants, steel plants, such as paper-making plant, the machine running time is continuous operation longer. The machine aimed at energy conservation.
Caution
* top runner motor is compared to a standard motor because it is suppressing the generation loss, generally rotation speed is faster. If you replace the standard motor to the top runner motor loads, such as pumps and blowers, by the rotational speed increases, the output of the motor increases. Motor efficiency might power consumption is increased by high How can the output is increased. * Since the top runner motor that is to lower the resistance of the rotor in order to suppress the generation loss, you may start-up current is increased with respect to the standard motor, it is necessary to change, such as a breaker., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension S Dimensions E (mm) Dimensions C (mm) Dimension T (mm) Dimension W (mm) Frame Number Dimension Q(mm) Dimensions L (mm) Dimension r (mm) Dimension H (mm) Dimension U(mm) Approximate Weight (kg) Dimensions XB (mm) Dimension F (mm) Dimensions KL (mm) Motor Power (kW) Dimension Z (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S Dimensions E (mm) Dimensions C (mm) Dimension T (mm) Dimension W (mm) Frame Number Dimension Q(mm) Dimensions L (mm) Dimension r (mm) Dimension H (mm) Dimension U(mm) Approximate Weight (kg) Dimensions XB (mm) Dimension F (mm) Dimensions KL (mm) Motor Power (kW) Dimension Z (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24j6 70 90 7 8 90 50 315 168.5 178 4 19 56 62.5 149 1.5 10 182 1pc 1 TFO-LK 4P 1.5KW 06491625 449.99 SGD
Shipped after 2019-02-25
28j6 80 100 7 8 100 60 356 193 197.5 4 28.5 63 70 156 2.2 12 198 1pc 1 TFO-LK 4P 2.2KW 06491634 539.99 SGD
Shipped after 2019-02-25
19j6 62.5 80 6 6 80 40 280.5 140 161.5 3.5 14 50 50 135 0.75 10x25 163 1pc 1 TFO-LK 4P 0.75KW 06491616 339.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
鉄筋切断機のモーターの載せ替え
5
From Japan
On 2019-02-04 15:10:32
まだ使用していませんがメーカー製なので問題ないと思われます。 ただ写真をよく見ればよかったのですが、キー付きとも知らず別にキーを購入してしまいました。一言説明文に明記してあったらよかったと思います。
This review is about item#6491625.
Used to power the well pump
5
From Japan
On 2018-10-07 10:55:15
Are you OK looking for parts of this hand here? Although I was worried, I could use it without problems at all.
This review is about item#6491625.
Mori Seiki's old universal lathe was replaced by burnout of the motor.
5
From Japan
On 2018-07-04 15:14:08
Recently the body has been made from cast metal to roll sheet metal because of cost reduction, but this product has rigidity made by casting as usual, and with less vibration of the motor it was safe for customers to use.
This review is about item#6491643.
For pump
5
From Japan
On 2018-06-22 23:21:05
It became one size larger than 3.7 kw. Since there is power, it is possible to turn on pulley a little larger than the pulley so that the rotation speed becomes faster and the amount of water to send out has overwhelmingly increased.
This review is about item#6491652.
Used for pumping groundwater
5
From Japan
On 2018-06-14 16:12:20
It was saved by speedy response from ordering goods to delivery.
This review is about item#6491652.
Used for crude selection of cereals such as rice and beans.
5
From Japan
On 2018-04-23 22:06:38
It is considered as major as Hitachi when speaking of motor from old days. Because it is a premium or top runner, it can be used with even more peace of mind.
This review is about item#6491634.
Used for compressor
5
From Japan
On 2017-10-26 21:54:11
Motor sound is quiet and satisfactory. Suddenly because the motor of the air compressor broke, I received it immediately.
This review is about item#6491625.
Rotating table roller
5
From Japan
On 2017-10-05 19:12:05
I bought it for the replacement of old motor which had been discontinued. I was relieved to fit in the same place exactly.
This review is about item#6491616.
Maintenance of the machine (replacement of fan motor fan motor)
5
From Japan
On 2017-08-20 11:47:41
It was saved because we purchased cheaply from material shops and knew the delivery date
This review is about item#6491634.
Machine motor change
5
From Japan
On 2017-05-09 15:27:56
I exchanged the machine 's motor, the sound became very quiet.
This review is about item#6491616.

Related Products