Buy more than* S$200* and get FREE SHIPPING

2P The motors Neo100 Premium

3.00 (2)
Number of Poles
2P
Voltage (V)
200(50/60Hz),220(60Hz)
Heat Resistance Class
155(F)
Purpose
Fans, pumps, compressors, in feng shui power equipment, such as. Chemical plants, steel plants, such as paper-making plant, the machine running time is continuous operation longer. The machine aimed at energy conservation.
Caution
* top runner motor is compared to a standard motor because it is suppressing the generation loss, generally rotation speed is faster. If you replace the standard motor to the top runner motor loads, such as pumps and blowers, by the rotational speed increases, the output of the motor increases. Motor efficiency might power consumption is increased by high How can the output is increased. * Since the top runner motor that is to lower the resistance of the rotor in order to suppress the generation loss, you may start-up current is increased with respect to the standard motor, it is necessary to change, such as a breaker., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension H (mm) Dimension U(mm) Approximate Weight (kg) Dimensions XB (mm) Dimension F (mm) Dimensions KL (mm) Motor Power (kW) Dimension Z (mm) Dimensions D (mm) Dimension S Dimensions E (mm) Dimensions C (mm) Dimension T (mm) Dimension W (mm) Dimension Q(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension H (mm) Dimension U(mm) Approximate Weight (kg) Dimensions XB (mm) Dimension F (mm) Dimensions KL (mm) Motor Power (kW) Dimension Z (mm) Dimensions D (mm) Dimension S Dimensions E (mm) Dimensions C (mm) Dimension T (mm) Dimension W (mm) Dimension Q(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 161.5 3.5 12 50 50 135 0.75 10x25 163 19j6 62.5 80 6 6 40 268.5 1pc 1 TFO-LK 2P 0.75KW 06491756 379.99 SGD
In stock
168.5 178 4 17 56 62.5 149 1.5 10 182 24j6 70 90 7 8 50 315 1pc 1 TFO-LK 2P 1.5KW 06491765 509.99 SGD
Shipped after 2019-02-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rotation of filtration machine
1
From Japan
On 2017-05-17 05:55:49
Rotation speed is fast, but because I can not use it due to overheating abnormally, ordered ordinary motor again
This review is about item#6491756.
I bought it for replacement because the motor burned down due to machine breakdown. ·
5
From Japan
On 2016-10-10 17:49:02
Since it is a maker item, it is satisfactory even without any problem, price, delivery time.
This review is about item#6491756.

Related Products