Buy more than* S$200* and get FREE SHIPPING

Scotch mending tape ring donut

3.00 (1)
Set Contents
-
Tape Width (mm)
12
Tape Length (m)
11.4
Core Diameter (mm)
25
Tape Thickness (mm)
0.058
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 810RI-RA 76123022 -
Discontinued
[x]
1roll 1 810RI-CA 76122977 -
Discontinued
[x]
1roll 1 810RI-ST 76123031 -
Discontinued
[x]
1roll 1 810RI-MI 76123004 -
Discontinued
[x]
1roll 1 810RI-CU 76122995 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packaging of documents etc.
3
From Japan
On 2018-03-29 08:55:02
It looks cute and I bought it, but it was hard to cut the tape
This review is about item#76122977.

Related Products