Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Display Units Measurement Speed (m/min) Reset Method Number of Digits Type Weight (g) Maximum Measurement Speed Accessories Torque (gcm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Units Measurement Speed (m/min) Reset Method Number of Digits Type Weight (g) Maximum Measurement Speed Accessories Torque (gcm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1cm 30 Push-button 5 Type I 730 - (MRM096) x2 one meter rubber pulley 250 1PC 1 RY-3:100-5(I) 10028873 -
Discontinued
[x]
0.1m 300 Push-button 5 Type I 730 - (MRM096) x2 one meter rubber pulley 150 1PC 1 RY-3:10-5(I) 05248205 -
Discontinued
[x]
10cm, 10cm 300, 300 - - - 730, 730 - - - 1pc(s) 1 -- 19243324 -
Discontinued
[x]
10cm, 10cm 300, 300 - - - 680, 680 - - - 1pc(s) 1 -- 19243306 -
Discontinued
[x]
10cm, 10cm 300, 300 - - - 680, 680 - - - 1pc(s) 1 -- 19243315 -
Discontinued
[x]
1cm, 1cm 30, 30 - - - 680, 680 30mpm, 30mpm - - 1pc(s) 1 -- 06538674 -
Discontinued
[x]
10cm, 10cm 300, 300 - - - 730, 730 300mpm, 300mpm - - 1pc(s) 1 -- 06538744 -
Discontinued
[x]
1cm, 1cm 30, 30 - - - 680, 680 30mpm, 30mpm - - 1pc(s) 1 -- 06538683 -
Discontinued
[x]
0.1m 300 2 holes 4 2 holes 680 - 2 holes 150 1PC 1 Two holes 05248196 -
Discontinued
[x]
ADD TO CART

Related Products