Buy more than* S$200* and get FREE SHIPPING

Wire Stripper Cutter

3.36 (14)
Overall Length (mm)
175
Weight (g)
185
Operating Range (mm2)
0.2-5
Caution
* Please do not touch the direct finger because the blade section has become sharp., This product is manufactured in Japanese standards. Please check the specification before you order., * Please do not touch the direct finger because the blade section has become sharp., This product is manufactured in Japanese standards. Please check the specification before you order.
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
1pc 1 M231 06618228 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 4
1 star 2
Review Rating: 3.36
14 Customer Reviews
The reviews are automatic translation.
Stripping of electric wire
5
From Japan
On 2018-09-29 22:29:45
I thought whether to adjust the wire diameter with the back dial, but it was different. I think whether it is an adjustment of the strength of the engagement. As far as only a single line has been successfully peeled off it seems that it will take time to master it.
This review is about item#6618228.
Cover removal of wires more
5
From Japan
On 2018-05-13 05:47:15
It can be used without problems at all. I should have bought it soon. Previously it was a cutter and I did it.
This review is about item#06618228.
wiring
1
From Japan
On 2018-01-24 15:38:29
I chose it by price, but as it was too early to be useless again, I think that it is better to choose something more durable.
This review is about item#6618228.
I tried using it for wiring work
1
From Japan
On 2017-10-18 21:55:55
I tried purchasing it to raise efficiency of board set work, but it seems to hurt the wiring without peeling off the film of electric wire at all. It can not be used at all and it is a storehouse. I was skeptical about whether or not the price could be used cheaply, but it is regrettable.
This review is about item#6618228.
Wiring coating peeling
2
From Japan
On 2017-09-09 21:00:38
There is a bit of a toy feeling. It seems that screw adjustment is necessary depending on the thickness of the wire. It is a feeling that it is possible to use it by the hobby youth gruelyly. We do not recommend people who use it frequently.
This review is about item#6618228.
Electrical construction
4
From Japan
On 2017-08-02 21:15:07
I think cost performance is high. Sharpness is also a good feeling, but sometimes the movement gets worse. I work hard for the price and I do a good job.
This review is about item#6618228.
Speaker cord peeling.
5
From Japan
On 2017-07-13 21:09:40
¥ 100 I can use it, but buying a little good thing. It was a good one.
This review is about item#6618228.
Speaker wire
2
From Japan
On 2017-04-27 17:18:47
Even if I use it many times I got angry without coming truly at once
This review is about item#6618228.
During electrical work
2
From Japan
On 2016-06-10 11:38:45
It quickly broke. A little more durable one
This review is about item#06618228.
Stripping of car wiring
2
From Japan
On 2016-04-06 23:53:28
Although it is very inexpensive, there is play in the mating face of the blade and it is hard to use. It will be tough to use as it is, as it will not peel off well no matter how much you adjust it as thick wiring. Also, when pulling the lever, the skin of the palm may be caught in the palm and it is dangerous, so I think that it was better to improve.
This review is about item#06618228.

Related Products