Buy more than* S$200* and get FREE SHIPPING

Floor sign (line)

4.33 (3)
Length (m)
5
Purpose
Concrete floors and asphalt surface traffic safety display and lane lines, such as the number ring
Caution
* After pasting, please beat them with a rubber hammer and crimp. * In rough asphalt surface, because the adhesion area becomes small, it can not be used. * You can not use on public roads. * Please paint the undercoat spray as much as possible. Approximately 1.4 ~ 2.8 m per one 2 can be painted. * Floor sign is adhesive tape type. Please note that turning the tire of the car on the floor sign will twist or peel off., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1roll 1 - 06133733 78.99 SGD
Shipped after 2019-02-18
100 1roll 1 - 06133697 58.99 SGD
Shipped after 2019-02-18
50 1roll 1 - 06133724 30.99 SGD
Shipped after 2019-02-18
100 1roll 1 - 06133706 58.99 SGD
Shipped after 2019-02-18
50 1roll 1 - 06133742 30.99 SGD
Shipped after 2019-02-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Asphalt paved parking lot outdoors
3
From Japan
On 2017-01-10 15:31:02
Although the weather was sunny, I feel that the adhesion was weak when the temperature was around 10 degrees in the cold season of New Year. I applied the primer, but it waved partly in several hours. Even if you strike a wavy part, it rises again soon. I hope that you can endure it even for one or two months as it is. If it can be fixed firmly, there is unexpected thickness and durability is likely to be.
This review is about item#6133697.
Parking line line
5
From Japan
On 2016-02-27 08:15:17
The width got lost, but it was correct at 15 cm. Because it is about that white line width of an ordinary road it made a reference. It seems they painted in other shops, but the thickness and the look is here. Afterwards it is time to end the car and set the car on the line. I'm looking forward to it.
This review is about item#06133733.
Delivery of apartment parking lot
5
From Japan
On 2015-04-22 21:21:07
I was able to draw lines more easily than I thought.
This review is about item#06133724.

Related Products