Buy more than* S$200* and get FREE SHIPPING

SLA-H8 Magic Color Chain

Pin Length (mm)
7.3
Link Number
116
Size (inch)
1/2x3/32
Number of Steps
8
Weight (g)
307
Accessories
Connector (QL) <8/7/6 stage combined>
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112197 52.99 SGD
Shipped after 2018-12-18
pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112206 47.99 SGD
Shipped after 2018-12-18
green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112242 54.99 SGD
Shipped after 2018-12-18
Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112188 54.99 SGD
N/A
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112215 52.99 SGD
Shipped after 2018-12-18
white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112224 52.99 SGD
Shipped after 2018-12-18
purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 09112233 52.99 SGD
Shipped after 2018-12-18
ADD TO CART

Related Products

YBN

YBN