Buy more than* S$200* and get FREE SHIPPING

Simple body cover (general cars to Estate Wagon)

3.20 (10)
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Major Compatible Vehicle Models (SUBARU) Material Purpose Color Compatible Size Compatible Vehicle model (Isuzu) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Major Compatible Vehicle Models (SUBARU) Material Purpose Color Compatible Size Compatible Vehicle model (Isuzu) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MR-2,MR-S,S2000 - - - - - - 1pc 1 S3 09285535 71.99 SGD
In stock
- - - - - - - 1pc 1 S4 09285544 71.99 SGD
In stock
- - - - - - - 1pc 1 S5 09285553 71.99 SGD
In stock
- - - - - - - 1pc 1 S-L 09285562 74.99 SGD
In stock
- - - - - - - 1pc 1 S2W 09285587 74.99 SGD
In stock
- - - - - - - 1pc 1 S1W 09285578 74.99 SGD
In stock
- - - - - - - 1pc 1 S2 09285526 71.99 SGD
In stock
- Alcyone SVX, Legacy sedan, B4 100% Polyester plain weave fabric used General car to estate wagon Silver 4.51m - 4.90m Asuka 1Sheet 1 S1 32603216 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 3.20
10 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
2
From Japan
On 2018-12-11 15:24:17
I installed it in MR 2, but the size is a bit small with 5 type rear wing
This review is about item#9285535.
It is in use for outdoor storage vehicles.
5
From Japan
On 2018-07-15 12:27:56
At an affordable price, quality is also good. It also recommended to friends. Also next purchase.
This review is about item#9285587.
Car cover
1
From Japan
On 2018-06-30 21:47:07
Degradation is too early. Sewing is weak. Depending on the wind direction, it will be blown away immediately. I will not buy it again.
This review is about item#9285562.
Prevent deterioration of coating of body by ultraviolet rays
1
From Japan
On 2017-10-30 23:51:38
It only stops with rubber around the rubber and the left and right door mirrors, so if the wind is strong, it turns up quickly and becomes useless. As typhoon approached, I really wanted to fly and I decided to go out. It is the cover of the book overwhelming that it must be removed in bad weather.
This review is about item#9285578.
Storage of automobiles
4
From Japan
On 2017-08-21 12:24:51
Materials and prices are satisfactory, but I think that it is better if not only a rubber stopper but also a string holds it. Because it seems that it will be turned over by a strong wind, we added a string.
This review is about item#9285553.
When storing the vehicle
3
From Japan
On 2017-07-30 22:51:32
Since there is no tightening cord, it gets quickly turned up with a little strong wind. The cord of the mirror part prevents scattering of the cover itself, but it is useless for turning around the vehicle. Durability is also slightly low and it breaks quickly. Is it a perfect performance?
This review is about item#32603216.
Painting protection for private cars
4
From Japan
On 2017-07-07 17:59:14
I chose the size of S1 but because the car I own is 486 cm in length Since I can afford only 4 cm, I am saved if I have about 5 cm more room left. Fabric is solid for price, so it is highly antifouling performance so satisfied We are also buying blighter wax purchased at the same time for the price I realize gloss and gloss not to be defeated by high price wax. This is definitely a recommended bargain item.
It is used as a cover because it does not ride for a long time.
2
From Japan
On 2017-05-09 19:13:02
I was satisfied because the size was okay, but after a while the backwards turned up and began to climb. I think that it is good to have something like a string at the door mirror also in the back.
This review is about item#9285562.
Used for car storage
5
From Japan
On 2016-07-11 23:40:16
I am satisfied with the fixed price very firmly.
This review is about item#09285526.
cover
5
From Japan
On 2012-09-16 19:22:36
The price is cheap, but the fabric is surprisingly solid. Rubber is attached to the circumference and it fits perfectly with the body of the sedan. Easy desorption. I use it for the Nissan Skyline. This is better than any other expensive high.
This review is about item#32603216.

Related Products