Buy more than* S$200* and get FREE SHIPPING

Nitrile NEO Blue powder-free

4.00 (3)
Thickness (mm)
0.07
Overall Length (cm)
24
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Palm Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Palm Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 10.5 L 1box(100sheet) 1 534 09376772 12.99 SGD
Shipped after 2019-10-23
7.5 7.9 SS 1box(100sheet) 1 534 09376745 12.99 SGD
Shipped after 2019-10-23
8.0 9.4 M 1box(100sheet) 1 534 09376763 12.99 SGD
Shipped after 2019-10-23
8.0 8.4 S 1box(100sheet) 1 534 09376754 12.99 SGD
Shipped after 2019-10-23
9.0 11.3 LL 1box(100sheet) 1 534 09376788 12.99 SGD
Shipped after 2019-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Change diaper
5
From Japan
On 2017-09-22 15:53:43
It is hard to break even if you pull it gently into the wrist when you put it in your hand. There is no initial failure such as being broken at the time of taking out. I can trust.
This review is about item#9376772.
Oil works Water-soluble hands get rough
2
From Japan
On 2017-05-18 07:56:20
Slightly torn, sometimes weak day using two · · · · a little loss
This review is about item#9376788.
Light assembly work
5
From Japan
On 2015-12-04 08:37:59
It is hard to break, and the price is suppressed low, so I think that it is good. It is also difficult to discolor, there is also a sense of cleanliness.
This review is about item#09376763.