Buy more than* S$200* and get FREE SHIPPING

Notebook type calculator

4.67 (6)
Weight (g)
57
Dimensions (Width W x Depth D x Height H) (mm)
72.5x118.5x9.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DE820 09378653 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When maintenance of the machine etc.
4
From Japan
On 2018-12-13 14:18:37
It was more compact than what I assumed. Ease of use is satisfactory and satisfactory. Because the attached case was a cheap, it is ★ 4.
This review is about item#9378653.
Home use
5
From Japan
On 2017-07-12 15:50:51
It is not too small It is not exactly good size Numeric notation, big key touch is also bad. It is convenient COSPA good calculator because it adds 8% with a tax inclusion button.
This review is about item#9378653.
Dimension calculation when tying
5
From Japan
On 2017-05-25 11:43:01
It is still a top manufacturer item. The pushing comfort and reaction of the button are completely different from the one hundred. I decided not to miss it.
This review is about item#9378653.
For on-site calculation
4
From Japan
On 2017-05-24 18:21:34
Compact and liquid crystal also has good visibility. Although a soft case not described in the catalog was attached, it may be unsuitable for storage only by pinching it.
This review is about item#9378653.
Mobile in the factory
5
From Japan
On 2016-09-30 23:43:34
Previously using other companies' products, while turning on the pants in the pants pocket, the ON key was arbitrarily pressed, the battery was gone soon and was dedicated to solar only. It seems that whether the ON key's finger protection is deep or the cover is solid, it will never turn ON even if carrying it. The feeling of use is not bad. Moreover, it is cheap. However, I have never used the GT key (laugh)
This review is about item#9378653.
Calculation in the field of loading and filling work
5
From Japan
On 2015-02-19 18:04:12
The calculation at the manufacturing site uses a pocket calculator, and it is also a thing that can convince both the price and the display screen.
This review is about item#09378653.

Related Products