Buy more than* S$200* and get FREE SHIPPING

Half helmet with SERIO RE-40 opening and closing shield

4.50 (4)
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
1pc 1 RE40 11087378 62.99 SGD
Shipped after 2019-03-28
1pc 1 RE40 11087387 62.99 SGD
Shipped after 2019-03-25
1pc 1 RE40 11087353 62.99 SGD
Shipped after 2019-03-25
1pc 1 RE40 11087362 52.99 SGD
Shipped after 2019-07-19
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Commute, you need to go to your neighborhood
5
From Japan
On 2017-08-23 15:43:58
It's light and easy to wear and remove, I liked it very much. Smaller than common size free size I usually have a proper fit and I'm fine. I did not get misled by running wind. It may be ellipse slightly back and forth, It was patchy pasting the attached adjustment sponge on the back of the head. Since it is freshly wholly freshly shielded with no scratches It seems that there is nothing as there is no clear vision and no strange distortion. Wind involvement is also less excellent.
This review is about item#11087362.
Load service work
5
From Japan
On 2016-10-21 15:20:45
When working at night, there are reflection tapes etc, it will be saved.
This review is about item#11087353.
Used for motorcycle commuting
5
From Japan
On 2016-10-06 16:36:47
Even on rainy days the face is not wet so it is very convenient. Afterwards, it is more convenient if the hood is removable.
This review is about item#11087353.
Delivery service
3
From Japan
On 2015-03-31 18:55:48
I feel it falls as soon as I do not have chin straps on my head when I am wearing it. The chin stick bites into the neck when it faces downward and it hurts. (It is the same even if loosening the chin string) I think the design is good.
This review is about item#11087353.