Buy more than* S$200* and get FREE SHIPPING

Suction Lifter (Double Type)

4.26 (27)
Caution
It does not adhere to curved surface and uneven surfaces. Since it is a hand tool, do not use it attached to a crane or lift. Make sure to inspect it before use and check whether the sucker is having scratches or oil. (If having scratches, do not use, if having oil, remove the oil before using.). Please keep the sucker clean. There may be cases where there is roughness on the surface to be adsorbed or when there is a hole the adsorptive power falls or it may disappear. Do not use above the adsorption capacity. Do not remove the sucker from the adsorption surface with a sharp object, there is a possibility to damage the suction cup. Do not use it on a bad painted surface because the paint film may peel off when it is used for a painted surface. Since the suction lifter is for short time use, if you use it for a long time in the same place or lift without re-attaching, it may come off or oil may come out and cause discolor of the object, so please be careful., Since it is a hand tool , do not use it mounting on
Purpose
Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc., Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.
Material (rubber)
NBR
Maximum Adsorption Capacity (kg)
Verticle: 80(2 surface) Parallel: 60(2 surface)
Adsorption Surface Dimensions (phi mm)
123x2 surface
Effective Length (mm)
(Handle) 127.8
Handle Diameter (phi mm)
35.8
Weight (g)
940
Overall Length (mm)
about 360
Material
Aluminum alloy (nickel plating)
Accessories
Suction protective cover
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
1PC 1 FCA9802 07544022 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 2
2 star 2
1 star 1
Review Rating: 4.26
27 Customer Reviews
The reviews are automatic translation.
When transporting glass and hanging in a sash frame
5
From Japan
On 2018-11-18 17:18:44
Easy desorption. It is easy to handle if you can remove it a little more smoothly at the time of removal.
This review is about item#7544022.
Glass refueling
5
From Japan
On 2018-11-11 16:14:51
If you do not hold down the glass from both sides it will be hard to lift it up, but it will be hard If you have this, you do not have to keep it from the other side so it's handy
This review is about item#7544022.
Used for moving large lockers
5
From Japan
On 2018-10-17 14:39:08
I was able to hold it securely and it was easy to move. Usability is also good.
This review is about item#7544022.
Movement of steel furniture · Peel off metal sheets overlapped & carry.
4
From Japan
On 2018-03-05 11:20:09
Steel furniture has no possession, so choose double type to safely move / install. In the case of a single type, there is no option of "vertical / parallel dual use", so it can not be helped, It is very light on its own, and the hard cover for sucker protection is also solid and it can be likable. As improvement items, if the sucker protective cover has a strap hole for preventing loss, furthermore good.
This review is about item#7544022.
Lifting steel plate, door installation etc.
5
From Japan
On 2017-05-18 04:21:31
Yutaka Monotaro Yuriko's goods. It is an excellent item that you can lift by yourself without paying a high wage and asking the craftsman.
This review is about item#07544022.
For carrying iron plates
5
From Japan
On 2017-05-16 15:51:06
It was easier to use and better than I thought. The price was also affordable.
This review is about item#7544022.
Glass carry
5
From Japan
On 2016-07-18 18:46:29
As soon as it was needed, when I bought it for glass, my real glass shop said that this is a marble or anyone who uses it. There is no problem for glass at all. Did he say so because the grip is thick? It was a feeling.
This review is about item#07544022.
Partition work locker move
5
From Japan
On 2016-06-01 14:03:25
I am using about 10 pieces but I think that it is a good product with durability too.
This review is about item#07544022.
Signboard attachment
5
From Japan
On 2016-03-29 16:47:20
It was used outdoors to attach flat signboard of aluminum composite board and large acrylic. It surprised me well. The work has advanced. It was really good. I ordered two more units at once.
This review is about item#07544022.
Used to open the panel of OA floor
4
From Japan
On 2015-12-27 19:34:40
Purchase to replace obsolete things Fairly powerful It is bashin when you unlock the lever to surprise the surprising things that you could not pull until now! Be careful as there is a possibility of pinching your finger because it can be strongly removed. ※ Two people are already caught
This review is about item#07544022.

Related Products