Buy more than* S$200* and get FREE SHIPPING

Maximum 2.1A output port equipped with USB3.0 4-port hub

4.00 (1)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
75x51x14.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 USB-3HCA410BK 11792752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connection to USB device
4
From Japan
On 2017-02-02 15:07:56
Because the PC front USB hub was broken, I purchased the hub I purchased from the back USB port on my PC. I can use it without problems, but I think that it was good if there was a magnet in the hub. I attach a magnet to the back of the hub and use it by sticking it to the side of the desktop computer.
This review is about item#11792752.

Related Products