Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Color Material Count Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Material Count Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - #16 1.5-1.6 1roll 1 #16 16540947 -
Discontinued
[x]
- - - #10 3.1-3.2 1roll 1 #10 16540913 9.99 SGD
In stock
- - - #12 2.5-2.6 1roll 1 #12 16540922 9.99 SGD
In stock
around 55-60 Green Iron plus vinyl coating #14 1.9-2.0 1roll 1 #14 16540938 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Production of hook
5
From Japan
On 2018-06-22 18:36:27
I bent into an S shape and made it into a hook. It can be made with your preferred length and is convenient.
This review is about item#16540913.
Fixation of fence door
3
From Japan
On 2018-05-11 10:21:02
The product was bigger than I expected. It is an impression that it is troubled in storage. Although it does not have any problem when it runs out.
This review is about item#16540913.
For on-site use
3
From Japan
On 2017-12-18 15:02:14
I think that it is strangely cheap, it is all steel is colored. It was hard to understand on the screen, I thought it was a steel wire on which vinyl was stuck. I want you to write in a bit more detail.
This review is about item#16540947.
Bundle of parts etc.
5
From Japan
On 2017-03-21 10:27:10
Easy to use feeling. The amount is also large and the COS performance is also good.
This review is about item#16540947.
Fastening of working machine
4
From Japan
On 2016-08-31 16:29:44
It is cheap with the monotaro brand. It is inferior to those of expensive discount shops. I want another rank thick size.
This review is about item#16540913.
Repair of net fence
3
From Japan
On 2016-07-07 21:30:24
It was able to be used without problems.
This review is about item#16540913.
Temporary fastening signboard etc.
3
From Japan
On 2016-03-11 19:46:20
It can be used normally.
This review is about item#16540947.

Related Products