Buy more than* S$200* and get FREE SHIPPING

8 Digit Small Calculator

2.82 (17)
Specification
Addition, subtraction, Constant calculation, Percent calculation, Power calculation, Inverse number calculation, Square root calculation, Memory calculation, √% With key
Weight (g)
about 90
Power
solar cell + button battery LR44
Dimensions (Width W x Depth D x Height H) (mm)
100x136x21.5
Material (key)
Plastic
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Without tax calculation function. Battery cannot be replaced. Do not disassemble or modify this product. Do not use or store at places under extreme temperature conditions, temperature change, place with high humidity and dust. Do not twist or bend. It may cause malfunction. Do not operate keys with sharp objects. It may cause malfunction.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M801 17079782 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 2
1 star 6
Review Rating: 2.82
17 Customer Reviews
The reviews are automatic translation.
Household account book, etc.
4
From Japan
On 2019-10-06 15:18:13
We are saved because it is easy to react and use even a little light.
This review is about item#17079782.
During product inspection
5
From Japan
On 2019-09-18 15:22:07
It can be used outside the desk in a handy size, and the price is just right.
This review is about item#17079782.
Document arrangement
2
From Japan
On 2019-05-26 23:40:15
I bought it because it was large and easy to use, but the arrangement of the buttons does not suit me. We want to confirm more and buy in future.
This review is about item#17079782.
Calculation
2
From Japan
On 2019-04-25 07:32:06
The touch is heavy and unresponsive. It is necessary to confirm if you can press it. It is not suitable when you want to calculate quickly
This review is about item#17079782.
Used for office work
1
From Japan
On 2018-09-26 17:07:03
Other people also said, but it broke in the second year after purchase. If you press 7 or 8 you will get 0, and pressing 9 will turn off the power. Since I had it for two years, do I only have to do it well?
This review is about item#17079782.
Stock calculation etc.
5
From Japan
On 2018-09-25 06:42:04
There is only the function of calculation Simple making is just good usability. Even small it is easy to push!
This review is about item#17079782.
For office use
1
From Japan
On 2018-02-16 19:24:53
I bought three, but all broke down from the shortest 2 weeks up to the longest 9 months. Should be inexpensive because it is cheap.
This review is about item#17079782.
Calculation
1
From Japan
On 2017-08-09 08:34:59
It is small, light and cheap, so I have bought it, but this time is out. Pressing 7 or 8 on the number will display 0, and pressing 9 will disappear the display. For example, when 2367 is pressed, after 236 is displayed, 236 disappears and 0 is displayed. When you press 149, it disappears after displaying 14. I got a problem in two weeks after I bought it. Once turned off and on, I fixed it, but I got it again. I sent a mail of inquiries, but I have not heard back.
This review is about item#17079782.
For field trial calculation
4
From Japan
On 2017-07-24 11:07:28
Working on site work. But the button is somewhat stiff, but for the field it is easy to use in reverse. Color is colorful and easy to understand where it is.
This review is about item#17079782.
Calculation
1
From Japan
On 2017-06-17 15:43:46
The reaction of the key button seems a little bad. Also, the display screen of the liquid crystal has become bad.
This review is about item#17079782.

Related Products