Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions O (mm) Compatible Tool Accessories Dimension D (phi mm) Maximum Bundle Diameter (phi mm) Dimension T (mm) Dimensions p (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions O (mm) Compatible Tool Accessories Dimension D (phi mm) Maximum Bundle Diameter (phi mm) Dimension T (mm) Dimensions p (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 HAT5 HAT5 5 5.5 0.8 9 *[No return] You cannot return this product. For details, see FAQ. 1roll(25m) 1 HWPE5-W 17464755 64.99 SGD
Shipped after 2019-09-30
5 HAT8 HAT8 8 9 0.8 10   1roll(25m) 1 HWPE8-W 17464764 67.99 SGD
In stock
7 HAT20 HAT20 20 21 1.1 16   1roll(25m) 1 HWPE20-W 17464782 139.90 SGD
In stock
10 HAT25 HAT25 24 27 1.2 20   1roll 1 HWPE25-W 17464798 169.90 SGD
Shipped after 2019-09-30
7 HAT16 HAT16 14 16 0.9 13   1roll 1 HWPE16-W 17464773 88.99 SGD
In stock
10 HAT30 HAT30 30 32 1.4 24 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 HWPE30-W 17464807 259.90 SGD
Shipped after 2019-09-30
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wire protection
5
From Japan
On 2018-08-15 15:05:49
Even in the case of post-construction, work is easier compared with spiral tubing and work time can be shortened. It is convenient to have it.
This review is about item#17464773.
Wiring bundle of communication equipment etc.
5
From Japan
On 2017-04-21 17:41:14
Efficiency is good because there is no need to wrap around. It is flexible and convenient.
This review is about item#17464764.
Hydraulic hose winding
5
From Japan
On 2016-04-06 08:47:25
It is a spiral so far as it rolls over a long one. Since there is a special tool, the man-hour of 5 m volume has been reduced to 1/10 compared to the spiral. It was higher per m of the unit price, but it was enough for the man-hours.
This review is about item#17464773.
Air hose, hydraulic hose
5
From Japan
On 2016-03-25 16:53:47
It can be done more quickly than a spiral tube. It is stronger than the corrugated tube. I would appreciate it if it is a little cheaper.
This review is about item#17464782.
Hose protection
4
From Japan
On 2016-03-04 15:29:54
Wrapping work with a 10 m spiral tube Comparison spiral 45 min Hella wrap 3 min cheap by manufacturing cost in 3 min. But the tool you bundle. I can not insert it if something has been capped at both ends. I managed to deal with the corrugated tube installation tool somehow.
This review is about item#17464773.

Related Products