Buy more than* S$200* and get FREE SHIPPING

High quality tweezers AXAL type

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Width (mm)
10
Overall Length (mm)
120
Type
No.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 E05044 17526766 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Clock repair
1
From Japan
On 2016-12-14 18:01:19
Processing of the tip is rough. Bonding of the base is insufficient. Material may be good, but it is very regrettable.
This review is about item#17526818.

Related Products