Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

Cheelyto hot pot

4.33 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Nominal Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Nominal Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 200 370X220X72 1pc 1 4715 17659014 -
Discontinued
[x]
620 280 475X300X92 1pc 1 4716 17659023 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For cooking
4
From Japan
On 2019-03-09 15:20:54
Light and easy to shake, but the thickness of the pot was thin and the bottom was deformed.
This review is about item#17659023.
When cooking vegetables such as stir-fry.
5
From Japan
On 2019-02-19 22:00:26
It is very light and there is no sticking. It would be nice if I had a little more depth, but I am satisfied.
This review is about item#17659023.
Stir fry
4
From Japan
On 2018-10-14 20:58:49
The price is also cheap and light so it is very nice. It is even better if there is more depth.
This review is about item#17659023.

Related Products