Buy more than* S$200* and get FREE SHIPPING

7.5 insulation cup nice time

4.33 (6)
Capacity (mL)
251
Height (mm)
84
Caliber (phi mm)
78
Bottom Diameter (mm)
56
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
1pack(50pc) 1 - 18289136 7.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
We are always on hand in tea machines
3
From Japan
On 2019-01-21 09:32:05
It can be used equally well for cold and hot drinks. Because it uses everyday, cheaper one is better
This review is about item#18289136.
Employees are varistorizing
3
From Japan
On 2019-01-11 15:46:58
Capacity, fitting to heat resistance. For price, we will request special price according to order quantity.
This review is about item#18289136.
When drinking hot coffee
5
From Japan
On 2018-12-12 15:31:19
It is heat insulation patchy. Even compared to other products, the number is large and cheap. And so color Because there are two colors, there are times when it seems that it was good when there were multiple people.
This review is about item#18289136.
Offer coffee to customers
5
From Japan
On 2018-01-27 10:45:37
The goods themselves can be used normally As the price is cheap, the cheapest the better it is this time because it was a campaign so I bought it next time I also would like to purchase a campaign I think that you should tell me which one should be purchased I think (for general purpose 8 oz?)
This review is about item#18289136.
For office visitors
5
From Japan
On 2017-12-07 10:44:30
It is useful in just right size. You may as well hold hot coffee.
This review is about item#18289136.
Warm milk for hot milk
5
From Japan
On 2017-03-08 20:19:35
I am satisfied because I also use the feeling I have with the design without any discomfort.
This review is about item#18289136.