Buy more than* S$200* and get FREE SHIPPING

Rim shield II

3.92 (13)
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
1pc 1 YM08-0546 18765678 48.99 SGD
Shipped after 2019-05-27
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 0
2 star 1
1 star 1
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
For tire change of the big bike
4
From Japan
On 2019-04-08 19:22:57
It is easy to use compared to conventional rim protectors. When two are lined up, the gap disappears, and it is easy to put on the tire lever. In addition, it is hard to come off from the rim because it is wide, and it is easy to replace the protector because it is thin. I used it quite hard, but there was no hole. It can not be returned to a normal rim protector. But I think ... if it is a little cheaper.
This review is about item#18765678.
DIY tire change
2
From Japan
On 2019-03-26 07:33:38
I bought a tire changer with a manual tire changer, but I bought it on a light car's aluminum, but the rim is too thick to fit on the aluminum of the mini car. But I can not use it for the main car It is disappointing I wish there was a kind of rim width
This review is about item#18765678.
Car maintenance
4
From Japan
On 2018-12-12 15:37:14
Used for manual tire change Previously I found this item when I was considering measures to scratch the aluminum foil by the tire lever I'm at last on the wheel rim For now, I am saved because I can use it without breakage of goods
This review is about item#18765678.
Tire exchange
4
From Japan
On 2018-12-08 08:36:23
It is a very good product without scratches on the wheel. However, it is better if it is a little cheaper.
This review is about item#18765678.
Tire change rim guard
5
From Japan
On 2018-10-16 20:43:43
Although it is thin, it is reliable and reliable. It is very easy to handle, that there is something to take.
This review is about item#18765678.
Tire change of motorcycle
1
From Japan
On 2018-01-10 16:43:13
Used in SR 400. First of all, the material is hard and you can not stay in the rim by hand. It enters easily if it pushes in with the tire lever, but it is easy to come off. As a result, when a large force was applied to the tire lever, it was deformed, crushed and displaced, and the rim was scratched. Although a standard rim protector that does not have a thousand yen will return to its original shape even if it is deformed greatly, there is a place where it does not return to its original shape. I thought that the material is good because it costs 3,000 yen, but it seems to be only a hard plastic. I feel like I threw money away in the dove. It will be possible to use tire replacement with a light power, but I will not buy it anymore. I'd like to return the item.
This review is about item#18765678.
Tire exchange
5
From Japan
On 2017-12-21 22:18:33
It's very easy to use I use it for plating wheel. It is useful for assembling a flat tire.
This review is about item#18765678.
Used for tire change
5
From Japan
On 2017-10-18 17:56:14
It is easier to use as there is more thickness and width than I expected. When recombining a tire with the hands of a spoke rim of a motorcycle, there is a width, so it is much easier to use. When using the tire changer it is also used for protection so as not to scratch the rim with the lever.
This review is about item#18765678.
At the time of tire change
4
From Japan
On 2017-06-02 15:30:37
It is a nice feeling to protect the rim. I feel easy to use because the area is wide.
This review is about item#18765678.
I used it for tire change
5
From Japan
On 2017-04-25 20:51:31
Although it is not used yet, it is thin and the material is also hard so it seems easy to use.
This review is about item#18765678.