Buy more than* S$200* and get FREE SHIPPING

Silicone rubber minimum plug

4.38 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Height (mm) Lower Diameter (phi mm) Upper Diameter (phi mm) Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Lower Diameter (phi mm) Upper Diameter (phi mm) Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 6 9 OE 1pc 1 400165 18821136 0.44 SGD
Shipped after 2019-11-18
15 10 14 OB 1pc 1 400162 18821102 0.39 SGD
Shipped after 2019-11-18
15 7 10 OD 1pc 1 400164 18821127 0.44 SGD
Shipped after 2019-11-18
15 12 15 OA 1pc 1 400161 18821093 0.39 SGD
Shipped after 2019-11-18
18 9 12 OC 1pc 1 400163 18821118 0.39 SGD
Shipped after 2019-11-18
15 5 8 OF 1pc 1 400166 18821145 0.44 SGD
Shipped after 2019-11-18
15 4 7 OG 1pc 1 400167 18821154 0.44 SGD
Shipped after 2019-11-18
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Borehole at the time of cleaning
4
From Japan
On 2019-02-09 17:34:49
It was small in the screw hole and the hole which was 9mm measured with the caliper. It seems to bite into the valley of Neji, so one rank up was just right. Even on the first rank, it seems that the valley of the screw is not completely blocked, and a leak has occurred. The screw seems to be better with a rubber stopper.
This review is about item#18821127.
Uses for plugging holes
4
From Japan
On 2018-09-20 17:48:25
It is very handy. Because it is very troublesome to peel off the packaging that is being sold one by one with a plastic bag, I am happy if there is a package such as 10 pieces. Thanking you in advance.
This review is about item#18821118.
Car maintenance
5
From Japan
On 2018-05-23 15:57:58
It is used as a cap when removing piping. I am satisfied that I can purchase the perfect size with a small amount.
This review is about item#18821093.
On the lid of the test tube
2
From Japan
On 2018-04-28 10:42:42
I used it as a lid for a test tube with an outer diameter of 12 mm (inner diameter role 10 mm) If you put too strongly, your finger slips when you remove, it is painful to take. However, there is a possibility that it will not be used if it is closed loosely. I want you to devise a little more shape and make your fingers slippery when you remove them. I do not think it is such a difficult thing. If the material is silicone, there will be no finger resistance like a cork stopper. It is difficult to use it in the same shape as a cork stopper.
This review is about item#18821118.
Used for air hole closure of paint cans
5
From Japan
On 2018-02-08 04:37:06
I opened an air hole for dividing paint cans, but it was perfect for blocking air holes after use.
This review is about item#18821145.
Used as a stopper for the water receiving part of commercial water cooler
5
From Japan
On 2017-11-09 17:15:17
I think the product is very good. Because it is silicon, it becomes a good tap. Improvement point is easier to remove if the length is 5 mm more.
This review is about item#18821118.
To close the hole
5
From Japan
On 2017-04-06 16:38:44
I used it to close the hole, but I think that it is an ordinary good product. I also bought rubber items, but this one was a bit hard. It may be good to use properly depending on the application.
This review is about item#18821102.
As a stopper of a mill making sencha powder
5
From Japan
On 2016-05-15 18:47:20
Since it is used for food, I purchased silicone from nearby mass retailers, so I bought it because it was not there. I am satisfied with both price and product.
This review is about item#18821145.

Related Products