The reviews are automatic translation.
Basically it is used for desorption of oil elements, but it is also quite easy to use for tightening rather than loosening.
From Japan
On 2018-11-02 09:23:56
I will expect that this will be improved as scratches will inevitably stick to the items when tightening them.
Automobile maintenance etc.
From Japan
On 2018-10-13 14:58:21
Not only loosening but also powerful for those who tighten it is something useful in something surprisingly.
Agricultural machine oil element exchange
From Japan
On 2018-09-09 17:09:56
Small machines are good because they fit mostly. Moreover, since it is possible to tighten it because it does not come out for exclusive use, I think that it is more advantageous than buying a cup type.
Change oil filter
From Japan
On 2018-06-20 14:39:25
In the case of the cup type, there is a thing that does not slip and it does not turn around, but this product is grabbing grab and it is not knowing the sliver. It is recommended.
Change oil filter
From Japan
On 2017-12-20 14:46:41
Depending on the size of the filter, it is not a surface but a form of hooking at the corner of the nail of the filter, so there are times when you slip or when it does not hang at all. Lacking certainty compared to cup type
Exchange of oil during oil change
From Japan
On 2017-12-05 15:08:38
Since it can be loosened and tightened with one unit, it is functional and has sufficient strength.
Car filter replacement
From Japan
On 2017-05-13 15:59:57
It is compact, so it is safe to grasp surely even in a narrow part.