Buy more than* S$200* and get FREE SHIPPING

Pot even in winter even in summer

5.00 (3)
Capacity (L)
1.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SP-15WNF 18927843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when putting cold tea
5
From Japan
On 2018-11-19 22:09:39
Four people in the family needed a capacity of this size when eating, and I was very concerned.
This review is about item#18927843.
For serving during breaks
5
From Japan
On 2017-11-08 10:32:17
It has a lot of capacity, it can be used at any time depending on the summer winter situation, and it is convenient to use tea, coffee and other freedom.
This review is about item#18927843.
Baby massage tea time
5
From Japan
On 2017-01-22 21:37:04
Reasonable with sufficient capacity. Even if it is large, it is easy to insert and easy to clean.
This review is about item#18927843.