Buy more than* S$200* and get FREE SHIPPING

The power of over easy T-handle wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (mm)
6
Dimension L2 (mm)
225
Dimension L1 (mm)
200
Weight (g)
80
Dimension (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 10768-6 19013742 24.99 SGD
Shipped after 2018-11-22
ADD TO CART