Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Branch Line Coupler (Fixed type)

4.29 (79)
Maximum Temperature (Degree C)
-20-80
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Material
Iron (Chrome Plating) + Aluminum Base
Specification
One Touch Type
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Form Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Form Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79x114 3 divergent - 1pc 1 MYT-3 19288605 26.99 SGD
Shipped after 2018-07-23
65x104 2 divergent About 290 1pc 1 MLT-2 19288587 20.99 SGD
Shipped after 2018-07-23
95x104 3 divergent About 390 1pc 1 MTT-3 19288596 29.99 SGD
Shipped after 2018-07-23
ADD TO CART
Customer Reviews
5 star 50
4 star 14
3 star 7
2 star 4
1 star 4
Review Rating: 4.29
79 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-07-19 09:11:56
I can use it without problems. I think that it is not inferior even compared with other companies' products.
This review is about item#19288587.
Car Maintenance
5
From Japan
On 2018-07-18 19:11:03
It may be light, is not it? There is no problem. I am satisfied including the amount.
This review is about item#19288587.
Large car tire exchange
4
From Japan
On 2018-07-04 08:37:34
Before using for branching, use air hose to raise beads at impact and tire installation with one piece. The replacement was troublesome and the work was troubled because it was troublesome but now work efficiency has improved.
This review is about item#19288587.
Used to connect the compressor during machine maintenance.
5
From Japan
On 2018-06-11 16:39:05
I am enjoying it because you do not have to change the tool. It was good to purchase.
This review is about item#19288587.
At the time of maintenance of automobiles · agricultural machinery, etc.
5
From Japan
On 2018-06-06 20:39:41
When using multiple air tools it is convenient to take out the air hose compactly
This review is about item#19288587.
When using air at two places
5
From Japan
On 2018-05-30 08:12:27
I use a compressor for two purposes. You can leave the extension hose to the two places, just by opening the main plug, you can work where you need, there is no need for work of replacing the hose of the work place two places from the compressor, so when lever It was only operation, it became a bench.
This review is about item#19288596.
During DIY remodeling, Air duster, Tucker etc. When working separately
5
From Japan
On 2018-05-13 21:53:51
Before purchasing it was changing the tip tools one by one or shifting the work process Bought this time to buy and began to make progress Great provision Great satisfaction is recommended.
This review is about item#19288587.
clean up
5
From Japan
On 2018-05-13 19:36:43
Because the price is affordable, I can work speedily and I am satisfied.
This review is about item#19288587.
Equipment maintenance
5
From Japan
On 2018-05-03 17:09:29
I am sorry because it does not sell to the home center. Price, ease of use, all are satisfactory.
This review is about item#19288596.
Bifurcation of air piping
5
From Japan
On 2018-05-01 11:22:41
It is used for branching of air piping. As a function, I use it without problems. However, is it necessary to paint dare? It will be appreciated if you offer cheap goods that are feature oriented and offer them.
This review is about item#19288587.

Related Products