Buy more than* S$200* and get FREE SHIPPING

Butyl batter

4.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions {Width W (mm) x Length l (m)}
9x3.6
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
1roll(3.5m) 1 NW-119 19078745 12.99 SGD
Shipped after 2018-12-26
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Stop water drainage
5
From Japan
On 2018-08-17 11:58:22
It has enough length, so even if putty-like, it can be used, so even a slightly larger hole or the like could stop water without problem.
This review is about item#19078745.
Window glass
5
From Japan
On 2018-06-28 14:53:34
It was very easy to handle and I was able to clean the glass cleanly.
This review is about item#19078745.
I used it for the restoration of the old car.
5
From Japan
On 2018-05-01 19:28:09
I am satisfied very much easier to use than double-sided tape. Thank you very much
This review is about item#19078745.
Used for waterproofing parts corners
5
From Japan
On 2018-03-11 03:27:53
It was perfect for waterproofing in a narrow and hard-to-see corner It is possible to cut water moderately and waterproof the corner just by the feeling of hands The price is saved cheaply
This review is about item#19078745.
Installation of automobile tail lamp
5
From Japan
On 2017-11-28 15:01:37
With quick response we are satisfied with both the content and the amount of money. Thank you in the future.
This review is about item#19078745.
Waterproof base of the roof
5
From Japan
On 2017-08-30 18:58:32
It is easy to use and has adhesive strength, so it is very good. Also, when combined with butyl tape for construction, strongest
This review is about item#19078745.
Replacement of glass
5
From Japan
On 2017-08-21 20:04:36
It is easy to use with moderate softness. It was comparable to those of other manufacturers.
This review is about item#19078745.
Used for sealing
4
From Japan
On 2016-08-19 16:09:44
I thought that it would be nice if there was a product with a size of about 3 mm.
This review is about item#19078745.
Pate etc.
5
From Japan
On 2016-03-30 14:45:22
The situation as putty is pretty good. I am glad that you can change the viscosity according to the work situation.
This review is about item#19078745.

Related Products