Buy more than* S$200* and get FREE SHIPPING

Harness tape

4.00 (1)
Tape Width (mm)
50
Tape Length (m)
20
Tape Thickness (mm)
0.13
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll(20m) 1 #234W 19078903 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of bellows hose
4
From Japan
On 2019-04-29 15:24:14
This place was repaired by winding this tape from the outside where the bellows hose was loosened. It was easy to use because it was wide.
This review is about item#19078903.

Related Products