Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
T-type handle hexagonal driver (fast forward)
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Drivers, Bits
>
Drivers
>
Hexagon Drivers, Ball Point Drivers
T-type handle hexagonal driver (fast forward)
PB SWISS TOOLS
Click for images of all products
Overall Length (mm)
250
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Grip Diameter (phi mm)
Handle Length (mm)
Compatible Cup Screw
Compatible Set Screw
Dimension (mm)
Weight (g)
Shaft Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Grip Diameter (phi mm)
Handle Length (mm)
Compatible Cup Screw
Compatible Set Screw
Dimension (mm)
Weight (g)
Shaft Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
9
80
M4
M6
3
74
80
1pc
1
204-3
19164398
-
Discontinued
[x]
7
70
M3
M5
2.5
44
60
1pc
1
204-2.5
19164382
-
Discontinued
[x]
14
100
M6
M10
5
177
100
1pc
1
204-5
19164416
-
Discontinued
[x]
15
120
M8
M12-14
6
253
100
1pc
1
204-6
19164425
109.99 SGD
Shipped after 2019-02-21
11
90
M5
M8
4
120
100
1pc
1
204-4
19164407
-
Discontinued
[x]
19
140
M10
M16
8
451
100
1pc
1
204-8
19164434
109.99 SGD
Shipped after 2019-02-21
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
T-handle type bit holder (with magnet)
PB SWISS TOOLS
-
Cross handle hexagonal driver (long)
PB SWISS TOOLS
20.99
-
70.99 SGD
Hanging name tag reversible style hard type
OPEN INDUSTRIES
-
Sliding Allen wrench
PB SWISS TOOLS
54.99
-
129.99 SGD
Case for name tag PET plate Hard Yoko business card
OPEN INDUSTRIES
13.99 SGD
Conversion adapter STD series
Sunhayato
13.99
-
24.99 SGD
Washer (silicon washer) QQ-0000-00
Hirosugi-Keiki
12.99
-
16.99 SGD
1/2 "SQ hexagon bit socket
STAHLWILLE
38.99
-
86.99 SGD
Replacement screwdriver set
PB SWISS TOOLS
429.99
-
439.99 SGD
Replacement screwdriver blade (Hekusurobu)
PB SWISS TOOLS
27.99 SGD
Beam Sensor Ultra Thin Type
Panasonic (Panasonic-SUNX)
93.99
-
129.99 SGD
Handy LCR Meter
SANWA ELECTRIC INSTRUMENT
409.99 SGD
(2)
4-way independent irradiation type LED ring lighting equipment
ARMSSYSTEM
319.99 SGD
Air Filter
ALBA
7.99
-
36.99 SGD
(6)
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Drivers, Bits
>
Drivers
>
Hexagon Drivers, Ball Point Drivers
Related Products
PB SWISS TOOLS
Top