Buy more than* S$200* and get FREE SHIPPING

Power Combi 65 (pliers vent handle)

Material
MARUTOLOYI
Weight (g)
150
Dimensions A (mm)
156
Dimensions D (mm)
11
Dimensions E (mm)
20
Dimensions B (mm)
29.4
Dimensions C (mm)
46
Cutting Capacity (phi mm) Soft Wire
2.3
Cutting Capacity (phi mm) Hard Wire
1.8
Size (mm)
160
Purpose
To work turning-grab cut, bend,
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ET-566B 19189722 32.99 SGD
Shipped after 2019-02-28
ADD TO CART

Related Products