Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

Bumping kitchen function rack

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cap Size (mm)
40x70
Withstand Load (kg)
7
Depth (mm)
260
Height (mm)
680-1050
Width (mm)
655
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TOS-7 19287887 -
Discontinued
[x]
ADD TO CART

Related Products