Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Thickness (mm) Hole Pitch (mm) Screw Holes (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Thickness (mm) Hole Pitch (mm) Screw Holes (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi19.1 1.2 50.5 -   1pack(4pc) 1 For 19 19591818 -
Discontinued
[x]
phi28.6 - 50.5 -   1pack(4pc) 1 For 28 19591845 -
Discontinued
[x]
phi31.8 - 50.5 -   1pack(2pc) 1 For 32 19591854 -
Discontinued
[x]
phi42.7 - 82 -   1pack(2pc) 1 For 42 19591863 7.99 SGD
In stock
phi22.2 - 50.5 -   1pack(4pc) 1 For 22 19591827 -
Discontinued
[x]
phi48.6 - 82 10   1pack(2pc) 1 For 48 19591872 -
Discontinued
[x]
- - 82 - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 For 50 corners 19591888 -
Discontinued
[x]
phi25.4 - 50.5 -   1pack(4pc) 1 For 25 19591836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
At the time of single pipe wall creation
5
From Japan
On 2019-04-02 17:36:29
It is used to fix a single pipe pipe to a concrete structure. It is strong enough and can be used safely.
This review is about item#19591872.
Fixed plywood and pipe
3
From Japan
On 2018-08-09 14:37:37
Although it was as shown in the photo, there was no problem, I thought that it would be nice if the hole diameter, the overall external dimensions or dimension drawings were posted.
This review is about item#19591818.
Used for the purpose of stopping the board to the support for the vinyl house
2
From Japan
On 2017-11-23 16:22:22
There is a plate thickness, it is firmer than I thought, but the hole is too big and it can not be used because it is with a normal tapping screw. There was no choice but to buy a larger washer. I wanted the size of the hole to be stated firmly.
This review is about item#19591818.
Fixing the skeleton of a vinyl house
5
From Japan
On 2017-11-05 16:59:48
The ohmband itself was used to extend the skeletal pipe. It is firmly fixed and satisfied. If it goes out, there may be problems such as the size of the length, but I wanted to attach bolts and nuts.
This review is about item#19591827.