The reviews are automatic translation.
Purchased as a reserve for each instrument.
From Japan
On 2017-09-15 11:26:19
I bought it in the past one hundred, but since it was exhausted quickly and I was disappointed, I bought it. The package is too big. I want two pieces.
Used for calipers etc.
From Japan
On 2017-08-17 16:48:51
Because it is cheap, I purchase repeatedly many times.
I have never felt any problems so far.
Used for digital calipers
From Japan
On 2017-07-27 16:14:51
Although it is not a problem as a battery, it is not suitable for storage because the package is too large for the main body ...
I want you to return to the previous package quickly.
On the contrary why did you do such a bad thing?
For calipers
From Japan
On 2017-06-22 23:15:13
I used it in a vernier caliper, but the battery ran out in about 3 months.
Batteries that had been in the caliper from the time of shipment can be used for more than 1 year.
By purchase in January 2017, the recommended use time limit was May 2018.
Because the battery did not have as much as I thought, I made it to one star.
To digital calipers
From Japan
On 2017-06-06 13:09:34
I bought a person who is not in translation. Batteries are hard to buy because they are close to each other.
Battery for measuring instrument
From Japan
On 2017-04-30 12:21:25
Purchased because the battery for the measuring instrument has run out. I was slightly worried because of the no brand but I can use it without problems. After that, since I do not know if there is a liquid leak etc due to a lifetime / long-term use, evaluation will be normal.
Used for inspection equipment
From Japan
On 2017-02-16 16:36:34
Cost is also suppressed, there is no problem in use. It is regrettable that we fall short on the missing item.
Used as a caliper battery
From Japan
On 2017-02-04 15:20:47
Although there seems to be no problem in particular on the occasion of use, the worker says it is harder to enter a caliper because the battery itself is thicker than the previous one (I think that it can not be so because I think there is a standard ...)
Used for inspection equipment
From Japan
On 2017-01-26 15:11:09
Although there is no problem, it seems that the replacement time is coming sooner than the manufacturer's product.
Digital calipers
From Japan
On 2017-01-11 09:55:19
Three digital calipers are used repeatedly, but the lifespan is somewhat shorter than the one with HITACHI made gold coating, so it does not matter if it is cheap. The mount is printed with SR44, but as you can see in the picture the battery itself is a compatible VINNIC 303F. Since it is used frequently, it is good to have a package of five pieces like other monotaro brand coin batteries and button batteries. The mount is too big and it is a difficult point to be troubled by the storage place. If it is 1 piece, about half of the current mount is enough.