The reviews are automatic translation.
Work daily report etc.
From Japan
On 2018-03-01 14:51:40
There are also good deals with 10 packs, and I always buy it because the price is cheap.
For writing
From Japan
On 2018-02-05 23:56:56
In addition I bought it. The delivery date was early. I am satisfied.
Everyday use
From Japan
On 2018-01-11 11:42:16
A normal note in a good sense. It is a general notebook and it is a set of ten books at the price of five books. The quality is normal and dotted, easy to use.
For children's learning
From Japan
On 2017-12-27 15:36:59
Because there are abundant kinds of sizes and the price is cheap
I am very satisfied.
For filling in work data
From Japan
On 2017-07-23 08:53:26
This quantity is very handy for writing this price, improvement points and data during work.
For high school students' children
From Japan
On 2017-07-13 20:03:54
Cheap, fast, useable. I am satisfied because it is this price in 10 volumes. I am also expecting the release of MonotaRO brand equivalent products.
Notes for home learning at junior high school
From Japan
On 2017-04-11 21:16:06
I purchase it as a notebook for home learning at junior high school. It is cheap and I am grateful because it will arrive soon.
As corporate record
From Japan
On 2016-06-08 08:51:57
Because the durability of the closed part is not good, I think that there is no problem if you throw it away after using it. The dot border was easy to use.
For students of junior high school students
From Japan
On 2016-05-14 09:32:11
Previously, I was using SFJ's dotted notes, and I was able to use it normally without problems. This time, I tried using a dotted one, but the paper quality was bad and it was thinner than the one without dot border. The ruled line itself is also a thin dotted line. It can be used normally as a notebook, but it will be of lower quality compared to the company's dotted notes.