Buy more than* S$200* and get FREE SHIPPING

Canyon Spray Bottle(Flexble Type)

4.31 (59)
Specification
amount of spray per occurrence (cc): 1.1
Material
PP / PE / LLDPE (main unit)
Capacity (mL)
500
Scale
50mL unit
Manual
Purpose
Cleaning, gardening, hair care, laundry, etc.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for strongly acidic chemicals (concentrated sulfuric acid, concentrated hydrochloric acid, concentrated nitric acid). Do not use for soft petroleum, especially for chemicals and solvents with high dissolving power (thinner, turpentine oil, phenol, limonene, ethylene alcohol, etc.). Do not use for liquid above 40 degrees C. Please read the instruction notes carefully before using. Do not use for weighing purposes.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
blue 1pc 1 500-B 20917015 10.99 SGD
In stock
white 1pc 1 500-W 20917042 10.99 SGD
In stock
yellow 1pc 1 500-Y 20917033 10.99 SGD
In stock
Red 1pc 1 500-R 20917024 10.99 SGD
In stock
green 1pc 1 500-GN 20917058 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 8
3 star 5
2 star 5
1 star 2
Review Rating: 4.31
59 Customer Reviews
The reviews are automatic translation.
植物の加湿
5
From Japan
On 2019-02-12 19:05:21
使用した時の可動部の遊びが無く、とても使い心地が良いです。 握り始めから握り終わりまで一定に霧が出る感じです。 追加購入しました。
This review is about item#20917024.
サビトルの希釈水を入れて
3
From Japan
On 2019-02-04 01:49:58
数回の使用で噴射出来なくなりました。ただ、本来使用してはいけない液性のように思いますので、この商品自体が悪いということでは無いのかなと思います。
This review is about item#20917058.
アルコール薄め液の噴霧
2
From Japan
On 2019-01-16 14:21:02
1月第2週に使用した際、いくらレバーを握っても泡状になった液がチョロっと出るだけで、容器を開けたらジャバラが皮一枚残しでパックリと切れている状態だった。購入後半年で廃棄となったが、安価なPBブランドとはいえ最低1年は持ってもらわないと困る。
This review is about item#20917033.
For detergent subdivision
4
From Japan
On 2019-01-10 00:52:14
It is very easy to use without clogging, and after that how durable is it
This review is about item#20917015.
Cleaning work
5
From Japan
On 2018-12-20 03:04:51
It is going to be used to spray citric acid to remove the water stain in the bathtub. The spray mechanism is solid, there is no liquid leakage, chemical solution It is convenient to use without worry that it is attached, for detergents and bleach etc. It is recommended if you are frustrated by the low performance of the attached spray mechanism.
This review is about item#20917033.
Degreasing and dirt removal at the time of assembly of parts
5
From Japan
On 2018-12-15 15:23:31
Since the company uses "ETACOL 7", it is purchased as a container. Although usability is nothing to mention, the durability of the injection mechanism seems to be high. Apart from this, I bought various spray containers from past mail - order sites, but many of them had trouble with durability.
This review is about item#20917042.
When sticking the injet output sheet
5
From Japan
On 2018-12-06 16:25:50
COSPA is good, it is totally inferior to a maker article and is easy to use. As a consumable item, it seems that you can use without reserve.
This review is about item#20917015.
Air conditioner cleaning
5
From Japan
On 2018-11-19 17:10:57
It is good to last long even when putting in solvent, and it is good for spray to come out even if it is hooked back and used.
This review is about item#20917015.
Cleaning a car
5
From Japan
On 2018-10-31 18:41:44
In a canyon spray, alkaline detergent is used at high concentration. I have been using it for about 10 years, but I still use it without problems. This time, I bought it for using a flexible type. It is a very reliable item.
This review is about item#20917024.
Coating agent
5
From Japan
On 2018-10-29 01:16:39
After all it is completely different from the one of 100 average, it is very fine. I think that it is a very good product.
This review is about item#20917033.

Related Products