Buy more than* S$200* and get FREE SHIPPING

Compact fluorescent lamp (spiral)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ It can not be used with the ballast (ballast) or dimmer lamp. (Work required)
Purpose
Incandescent light bulb, a mercury lamp, a halogen old replacement bulb.  To the construction site lighting.
Energy Efficiency (Lm/W)
64
Color Temperature (K)
6500
Total Luminous Flux (Lm)
6800
Rated Power Consumption (W)
105
Weight (g)
476
...see all>
Product Options
ADD TO CART
Rated Input Current (A) Rated Input Voltage (V) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input Current (A) Rated Input Voltage (V) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 AC100(50/60Hz) E39 1pc 1 EFD105-SD1VA 21756376 119.99 SGD
In stock
1.2 AC100(50/60Hz) E26 1pc 1 EFD105-SD 21756367 119.99 SGD
In stock
0.5 AC200(50/60Hz) E39 1pc 1 EFD105-SD2VA 21756385 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For lighting during product photography
5
From Japan
On 2017-09-14 16:13:40
I was searching for a bright fluorescent lamp, and finally I could find it with a monotalou
This review is about item#21756367.