Buy more than* S$200* and get FREE SHIPPING

Oil clearance

5.00 (1)
Weight (kg)
3, 3, 3
Power Consumption (W)
3, 3, 3
Belt Width W x Length l (mm)
32x235, 32x235, 32x235
Body Dimensions (Width x Depth x Height) (mm)
100x120x340, 100x120x340, 100x120x340
Operating Time (min)
30/60/120/180, 30/60/120/180, 30/60/120/180
Caution
* In order to use this product, you need to prepare an adapter separately., * In order to use this product, you need to prepare an adapter separately.
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
1pc 1 GSO-1 22169954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for floating oil removal of coolant of NC automatic board.
5
From Japan
On 2017-05-09 21:07:00
As a result of trying 3 makers, the effect of overflow is outstanding. I immediately bought the second generation. I think that it would be better to sell the AC adapter in a set.
This review is about item#22169954.